1/2 in. Socket Weld 6000# Schedule 160 Chromoly Coupling
Figure 16007 1/2 in. Socket Weld 6000# Schedule 160 Chromoly Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.11
- ASTM:
- ASTM A-182
- Clean Bagged:
- No
- Collection:
- Figure 16007
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Height:
- 1-1/4 in
- ISO:
- ISO 9001
- Material:
- Alloy Steel
- Material Type:
- Chromoly
- Pressure Class:
- 6000#
- Schedule Class:
- 160
- Weight:
- 0.52 lb