This product requires certification to purchase.

2 in. Socket Weld 6000# Schedule 160 Chromoly Coupling

Pennsylvania Machine Works

Figure 16007 2 in. Socket Weld 6000# Schedule 160 Chromoly Coupling

  • Fast #
  • Part #CHF116SCK
  • Item #404284
  • Manufacturer Part #CHF116SCK
4.1 out of 5 Customer Rating
Brand image
Pennsylvania Machine Works

Figure 16007 2 in. Socket Weld 6000# Schedule 160 Chromoly Coupling

  • Fast #
  • Part #CHF116SCK
  • Item #404284
  • Manufacturer Part #CHF116SCK
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.11
ASTM:
ASTM A-182
Collection:
Figure 16007
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Alloy Steel
Material Type:
Chromoly
Origin:
Domestic
Pressure Class:
6000#
Schedule Class:
160