This product requires certification to purchase.

1/2 in. Escutcheon in White

Pensotti North America

1/2 in. Escutcheon in White

  • Fast #
  • Part #PPA56956E
  • Item #7797057
  • Manufacturer Part #A56956B
3.9 out of 5 Customer Rating
Brand image
Pensotti North America

1/2 in. Escutcheon in White

  • Fast #
  • Part #PPA56956E
  • Item #7797057
  • Manufacturer Part #A56956B
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
FM Approved:
No
Fits Pipe Size:
1/2 in
GSA Approved:
No
Hardware Included:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No