This product requires certification to purchase.

140 MBH Burner Jacket and Trim Kit

Pensotti North America

140 MBH Burner Jacket and Trim Kit

  • Fast #
  • Part #RJPDK24F5WB
  • Item #5155793
  • Manufacturer Part #PDK24F5WB
5 out of 5 Customer Rating
Brand image
Pensotti North America

140 MBH Burner Jacket and Trim Kit

  • Fast #
  • Part #RJPDK24F5WB
  • Item #5155793
  • Manufacturer Part #PDK24F5WB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AFUE:
88.30 %
BTU:
140000
Capacity:
6.9 gal
Energy Star Compliant:
No
Input (MBH):
140 MBH
Length:
22-1/2 in
Material:
Cast Iron
NSF Certified:
No
Return Pipe Connection:
1-1/4 in
Supply Pipe Connection Size:
1-1/4 in
UL Listed:
No