Residential Oil Boiler 80 MBH
CB3 Residential Oil Boiler 80 MBH
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- AFUE:
- 87
- Application:
- Residential
- BTU:
- 80000
- BTU Heat Rating:
- 80000 Btu/h
- Boiler Type:
- Oil Boiler
- Collection:
- CB3
- Depth:
- 18-1/2
- Energy Star Compliant:
- Yes
- Height:
- 31
- Input (MBH):
- 80 MBH
- Material:
- Cast Iron
- Vent Type:
- Direct Vent
- Width:
- 18