Gas Boiler 80 MBH Propane and Natural Gas
Solenne Series Gas Boiler 80 MBH Propane and Natural Gas
Product Details
Product Details
-
Green
Specifications
- BTU Heat Rating:
- 73000 Btu/h
- Boiler Type:
- High Efficiency Boiler
- Collection:
- Solenne Series
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane, Natural Gas
- Height:
- 28-7/10
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 80 MBH
- Length:
- 16-1/10