1-1/2 hp Stainless Steel Submersible Pump
1-1/2 hp Stainless Steel Submersible Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Proven SignaSeal staging system incorporates a harder-than-sand ceramic wear surface that when incorporated with our floating impeller design, greatly reduces problems with abrasives, sand lock-up and running dry
- Intake and Discharge are corrosion-resistant 300 grade stainless steel for durability in aggressive water
- Discharge bearing is self-lubricating Nylatron bearing that resists wear from sand
- Positive drive shaft from 7/16" hexagonal heavy-duty 300 grade stainless steel
- Stainless steel press fit coupling to pump shaft couples to all standard NEMA motors
- Shell is highest grade, heavy-walled corrosion-resistant stainless steel threaded for easy servicing
- All screws, washers and nuts are corrosion-resistant 300 grade stainless steel
- Check Valve is a durable internal spring-loaded check valve
- Redesigned cable guard w/thicker corrosion resistant stainless steel, wider cable clearance and rounded edges to improve safety
- Corrosion-proof intake screen
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- CSA Certified:
- Yes
- Color Finish Name:
- Silver
- Connection Type:
- NPT
- Discharge:
- 1-1/4 in
- Flow Rate:
- 5 gpm
- Height:
- 4-63/1000 in
- Horsepower:
- 1-1/2 hp
- Impeller:
- Acetal
- Lead Law Compliant:
- Yes
- Length:
- 36-469/500 in
- Material:
- Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pump Application:
- General Use
- Pump Body Material:
- Stainless Steel
- Pump Stage:
- 30
- UL Listed:
- Yes
- Weight:
- 16 lb
- Width:
- 4-219/1000 in