This product requires certification to purchase.

1 gpm Carbon Odor/Sediment Filter Cartridge

Pentair®

1 gpm Carbon Odor/Sediment Filter Cartridge

  • Fast #
  • Part #P15516251
  • Item #758361
  • Manufacturer Part #155162-51
3.9 out of 5 Customer Rating
Brand image
Pentair®

1 gpm Carbon Odor/Sediment Filter Cartridge

  • Fast #
  • Part #P15516251
  • Item #758361
  • Manufacturer Part #155162-51
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1.00 Case: 4.00 Pallet: 168.00
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Point of use filter cartridges
  • Excellent for bad taste, odor, and chlorine taste and odor reduction
  • Specialty blocks are capable of reducing cysts, lead and certain volatile organic compounds (VOCs)
  • Tested and Certified by NSF International to NSF/ANSI Standard 42 for material requirements only.
  • Requires Certification

Specifications

ANSI:
NSF ANSI 42
Capacity:
20000 gal
Cartridge Type:
Carbon
Contaminant Removal:
Sediment, Chlorine, Taste and Odor
Depth:
4-22/25 in
Diameter:
2-22/25 in
Filter Life (Months):
12 mo
Filter Size:
4.88 in x 2.88 in
Filtering Material:
Yes
Filtering System:
Point of Use
Flow Rate:
1 gpm
Height:
4-22/25 in
IAPMO Listed:
No
Length:
4-22/25 in
Material:
Carbon
Maximum Temperature:
180
Minimum Temperature:
40
NSF:
NSF 42
NSF Certified:
Yes
Origin:
Global
Temperature Range:
40 to 180 Deg F
UL Listed:
No
UPC:
051678162514
Width:
2-22/25 in