This product requires certification to purchase.

10 in. Polypropylene Filter Cartridge

Pentair®

10 in. Polypropylene Filter Cartridge

  • Fast #
  • Part #P15501443
  • Item #4132015
  • Manufacturer Part #155014-43
4.3 out of 5 Customer Rating
Brand image
Pentair®

10 in. Polypropylene Filter Cartridge

  • Fast #
  • Part #P15501443
  • Item #4132015
  • Manufacturer Part #155014-43
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Discontinued
Looking for compatible parts?

Product Details

Product Details

  • This check valve allows water to flow in only one direction helping to safeguard against back surge pressure up to 100 PSI
  • Reduces sediment
  • Max flow rate: 2.5 GPM
  • Requires Certification
  • Lead Law Compliant


Specifications

Filtering System:
Point of Use
Flow Rate:
5 gpm
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Micron Rating:
5 Micron
Type:
P15501443
UPC:
051678014431