2-5/8 in. Sediment Cartridge
ECP Series 2-5/8 in. Sediment Cartridge
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Economical priced
- Pleated design maximizes dirt-holding capacity
- Reduces particles as small as 5 & 20 micron in size by mechanical means
- Designed for municipal/chlorinated water (Not recommended for well water applications)
- Good for general purpose filtration
Specifications
- Cartridge Type:
- Pleated, Cellulose Polyester Cartridge
- Collection:
- ECP Series
- Contaminant Removal:
- Sediment
- Depth:
- 9-3/4
- Diameter:
- 2-63/100
- Filter Life (Months):
- 12
- Filter Size:
- 9.75 in x 2.63 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Flow Rate:
- 10 gpm
- Height:
- 9-3/4
- IAPMO Listed:
- No
- Length:
- 9-3/4
- Material:
- Plastic
- Material Type:
- Polyester, Cellulose
- Maximum Temperature:
- 125
- Micron Rating:
- 5 Micron
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Origin:
- Global
- Temperature Range:
- 40 to 125 Deg F
- UL Listed:
- No
- UPC:
- 051678182529
- Width:
- 2-63/100