20 gpm String Wound Polypropylene Sediment Filter Cartridge
20 gpm String Wound Polypropylene Sediment Filter Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- String-wound design reduces fine sediment from a variety of fluids
- Economically priced
- Lengths: 10", 20"
- Also available in 0.5*, 1, 5, 10 & 25 micron ratings
- Not intended for the removal of microbial pests including viruses, bacteria and cysts
Specifications
- Cartridge Type:
- String Wound Cartridge, Sediment
- Contaminant Removal:
- Sediment
- Depth:
- 9-22/25
- Diameter:
- 4-1/2
- Filter Life (Months):
- 12
- Filter Size:
- 9.88 in x 4.5 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Entry
- Flow Rate:
- 20 gpm
- Height:
- 9-22/25
- IAPMO Listed:
- No
- Length:
- 9-22/25
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 165
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Origin:
- Domestic
- Temperature Range:
- 40 to 165 Deg F (4.4 to 73.9 Deg C)
- UL Listed:
- No
- Width:
- 4-1/2