23 in. 10 gpm Stainless Steel Submersible Pump
23 in. 10 gpm Stainless Steel Submersible Pump
Product Details
Product Details
- Our proven SignaSeal staging system incorporates a harder-than-sand ceramic wear surface that when incorporated with our floating impeller design, greatly reduces problems with abrasives, sand lock-up and running dry
- Discharge - corrosion-resistant 300 grade stainless steel for durability in aggressive water
- Discharge Bearing - self-lubricating Nylatron bearing resists wear from sand
- Shaft - positive drive from 7/16" hexagonal heavy-duty 300 grade stainless steel
- Coupling - stainless steel press fit to pump shaft - couples to all standard NEMA motors
- Shell - highest grade, heavy-walled corrosion-resistant stainless steel threaded for easy servicing
- Hardware - all screws, washers and nuts are corrosion-resistant 300 grade stainless steel
- Check valve - durable internal poppet type check valve
- Cable Guard - corrosion-resistant stainless steel guard protects motor leads. Tapered ends prevent pump from catching on well
- Pentek XE Series Motor NEMA standard all stainless construction water-filled motors
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- CSA Certified:
- Yes
- Color Finish Name:
- Grey, Black
- Connection Type:
- NPT
- Diameter:
- 3-7/8
- Discharge:
- 1-1/4 in
- Fitting Size 1:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 10 gpm
- Height:
- 4-63/1000
- Horsepower:
- 1/2 hp
- Impeller:
- Acetal
- Lead Law Compliant:
- Yes
- Length:
- 28-469/500
- Material:
- Stainless Steel
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 110 psi
- Pump Application:
- General Use
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- 2 Wire
- Pump Phase:
- 1
- Pump Stage:
- 8
- UL Listed:
- No
- Volts:
- 230V
- Weight:
- 25
- Width:
- 4-219/1000