3-Stage Tankless Reverse Osmosis System
3-Stage Tankless Reverse Osmosis System
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 16-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Pentair QuickConnect Tankless RO features a stylish smart faucet, and the premium, modern design of the system allows it to fit easily under the sink with no need for bulky pitchers taking up space in the refrigerator.
- Quick access to fresh water with reduced Total Dissolved Solids (TDS), which are the amount of organic and inorganic materials, such as metals, minerals, salts, and ions dissolved in a particular volume of water.
- Enjoy better water with up to 96.8% reduction of Total Dissolved Solids (TDS).
- LED light indicator on smart faucet alerts you when it's time to change the filter.
- Easy read front panel on system provides filter life indicators and service reminders.
- Quick connect filter replacement with twist and lock feature.
- The Auto Flush feature keeps the RO membrane fresh and prevents hard-water buildup, helping the system to operate at peak performance.
- Built-in leak detection safeguards against accidents.
- 1-year manufacturer warranty.
- System tested and certified by NSF against NSF/ANSI standard 58.
Specifications
- End Connection 1:
- Push
- End Connections:
- Push
- Power Source:
- Plug-in
- Proposition 65:
- WARNING: This product contains chemicals known to the State of