3/4 in. Standard Clear Filter Housing with Integral Bracket
Standard Series 3/4 in. Standard Clear Filter Housing with Integral Bracket
Package Quantity Info:
Each: 1 Case: 6 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Whole house filter housings
- Pressure relief button
- Integral mounting bracket
- Clear or opaque sump
- Accepts a wide variety of 2-1/2" - 3" diameter cartridges
-
Lead Law Compliant
Specifications
- ANSI:
- NSF ANSI 42
- Brand Model Compatibility:
- WC34-PRB
- Cartridge Type:
- Drop-in
- Collection:
- Standard Series
- Color Finish Name:
- Black, Clear
- Connection Size:
- 3/4
- Depth:
- 13-1/4
- Diameter:
- 5-3/4
- Diameter - Outside:
- 5-3/4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 10 gpm
- Height:
- 13-1/4
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Length:
- 13-1/4
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 125
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125 psi
- Pump Application:
- Residential
- UL Listed:
- No
- UPC:
- 051678520833
- Width:
- 5-3/4