12.63 x 5.25 in. 10 gpm Standard Clear Housing with Pressure Relief Button and 3/4 in. Connections
Standard Series 12.63 x 5.25 in. 10 gpm Standard Clear Housing with Pressure Relief Button and 3/4 in. Connections
Package Quantity Info:
Each: 1.00 Case: 6.00 Pallet: 180.00-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Whole house filter housings
- Pressure relief button
- Clear or opaque sump
- Accepts a wide variety of 2-1/2" to 3" diameter cartridges
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- SlimLine® WC34-PR
- Cartridge Type:
- Drop-in
- Collection:
- Standard Series
- Color Finish Name:
- Black, Clear
- Connection Size:
- 3/4
- Depth:
- 12-63/100 in
- Diameter:
- 5-1/4 in
- Diameter - Outside:
- 5-1/4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 10 gpm
- Height:
- 12-63/100 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12-63/100 in
- Material:
- Plastic
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125 psi
- UL Listed:
- No
- UPC:
- 051678520185
- Width:
- 5-1/4 in