4-1/2 x 10 in. 2.5 gpm 20 Micron Carbon Radial Flow Specialty Filter Cartridge
4-1/2 x 10 in. 2.5 gpm 20 Micron Carbon Radial Flow Specialty Filter Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Superior chloramine and chlorine reduction
- Unique design reduces carbon fines in filtered water
- Ideal for POE or POU applications
- Available in a variety of sizes
Specifications
- Capacity:
- 12000 gal
- Cartridge Type:
- Carbon
- Contaminant Removal:
- Sediment, Chlorine, Chloramine, Taste and Odor
- Depth:
- 9-3/4 in
- Diameter:
- 4-1/2 in
- Filter Life (Months):
- 12 mo
- Filter Size:
- 9.75 in x 4.5 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Entry
- Flow Rate:
- 2.5 gpm
- Height:
- 9-3/4 in
- IAPMO Listed:
- No
- Length:
- 9-3/4 in
- Material:
- Plastic, Rubber
- Material Type:
- Polyethylene, Polypropylene, Santoprene™
- Maximum Temperature:
- 125
- Micron Rating:
- 20 Micron
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Origin:
- Global
- Temperature Range:
- 40 to 125 Deg F
- UL Listed:
- No
- UPC:
- 051678003565
- Width:
- 4-1/2 in