4-1/2 in. Dual Gradient Polypropylene Cartridge
DGD Series 4-1/2 in. Dual Gradient Polypropylene Cartridge
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured from pure 100% polypropylene
- Designed for purity and chemical compatibility
- Lengths: 10", 20"
- Spun fibers form a gradient density from outer to inner surfaces
- Nominal 1, 5, 25 micron ratings
Specifications
- ANSI:
- NSF ANSI 42
- Cartridge Type:
- Sediment
- Collection:
- DGD Series
- Contaminant Removal:
- Sediment
- Depth:
- 20
- Diameter:
- 4-1/2
- Filter Life (Months):
- 12
- Filter Size:
- 20 in x 4-1/2 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Entry
- Flow Rate:
- 20 gpm
- Height:
- 20
- IAPMO Listed:
- No
- Length:
- 20
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 145
- Minimum Temperature:
- 40
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 1 psi
- Temperature Range:
- 40 to 145 Deg F (4.4 to 62.8 Deg C)
- UL Listed:
- No
- UPC:
- 051678356432
- Width:
- 4-1/2