500 gal Activated Carbon 0.5 gpm Carbon Block Water Filter Cartridge
500 gal Activated Carbon 0.5 gpm Carbon Block Water Filter Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use in Pentair Pentek QC10-CBR Water Filtration System
- Easy to install and quick filter change with just a simple quarter turn
- Effective reduction of sediment and chlorine taste & odor from your drinking water
Specifications
- ANSI:
- ANSI 42
- Capacity:
- 500 gal
- Cartridge Type:
- Replacement Cartridge
- Connection Size:
- 1/4
- Connection Type:
- MPT
- Contaminant Removal:
- Sediment, Chlorine Taste and Odor
- Diameter:
- 2-1/2 in
- Filter Life (Months):
- 12 mon
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Fits Model:
- QC10-CBR, DW-600, WIC-600
- Flow Rate:
- 0.5 gpm
- Height:
- 12-1/2 in
- IAPMO Listed:
- No
- Length:
- 13-1/2 in
- Material:
- Activated Carbon
- Maximum Temperature:
- 100
- Minimum Temperature:
- 40
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 40 to 100 Deg F
- UL Listed:
- No