This product requires certification to purchase.

9-7/8 in. Plastic 40 gpm String Wound Cartridge

Pentair®

9-7/8 in. Plastic 40 gpm String Wound Cartridge

  • Fast #
  • Part #P35522143
  • Item #961657
  • Manufacturer Part #355221-43
4.3 out of 5 Customer Rating
Brand image
Pentair®

9-7/8 in. Plastic 40 gpm String Wound Cartridge

  • Fast #
  • Part #P35522143
  • Item #961657
  • Manufacturer Part #355221-43
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • String wound design reduces fine sediment from a variety of fluids
  • Economically priced
  • WP Series cartridges are wound in a precise pattern around the core providing greater surface area, resulting in higher dirt-loading capacity and greater efficiency than standard wound cartridges
  • Requires Certification

Specifications

Cartridge Type:
String Wound Cartridge, Sediment
Contaminant Removal:
Sediment
Depth:
9-22/25 in
Diameter:
4-1/2 in
Filter Life (Months):
12 mo
Filter Size:
9.88 in x 4.5 in
Filtering Material:
Yes
Filtering System:
Whole House
Flow Rate:
40 gpm
Height:
9-22/25 in
IAPMO Listed:
No
Length:
9-22/25 in
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
165
Minimum Temperature:
40
NSF Certified:
No
Origin:
Domestic
Temperature Range:
40 to 165 Deg F
UL Listed:
No
UPC:
051678006139
Width:
4-1/2 in