BBF1-20MB FDA DEIONIZATION RESIN (20" BB)
BBF1-20MB FDA DEIONIZATION RESIN (20" BB)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for deionizing water up to 16 megohms
- Typical Applications: Circuit board printing, Pharmaceutical use, Steam and humidification, Cosmetics, Steam processors, Humidification systems, Recirculating/cooling towers, Power generating equipment, Medical/laboratory use, Lasers, Jet water sprayers, Boiler make-up water
Specifications
- CE Approved:
- No
- Capacity:
- 1850 grains
- Contaminant Removal:
- TDS
- Depth:
- 20 in
- Diameter:
- 4-1/2 in
- Flow Rate:
- 1.25 gpm
- Height:
- 20 in
- Length:
- 20 in
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Filter Cartridge
- UL Listed:
- No
- UPC:
- 051678281031
- Weight:
- 36.2 lb
- Width:
- 4-1/2 in