1-1/2 in. Filter Housing with Pressure Button
Big Blue 1-1/2 in. Filter Housing with Pressure Button
Package Quantity Info:
Each: 1.00-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Designed to meet the requirements of large-capacity filtration.
- Deliver high flow rates with low pressure drop.
- Extra-large housing allows for greater cartridge capacity, reducing the number of vessels required for high flow-rate applications.
- Features a reinforced polypropylene cap that offers a pressure-relief button on the inlet side to relieve pressure when changing filter cartridges.
- Accommodate a wide range of 4-1/2" diameter cartridges.
- Include installation hardware, sump wrench, and manual.
- Tested and Certified by NSF International to NSF/ANSI Standard 42 for material requirements only.
Specifications
- Cartridge Type:
- Drop-in
- Collection:
- Big Blue
- Color Finish Name:
- Black, Blue
- Connection Size:
- 1-1/2
- Depth:
- 23-11/50
- Diameter:
- 7-9/20
- Diameter - Outside:
- 7-9/20 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 20 gpm
- Height:
- 23-11/50
- Length:
- 23-11/50
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 90 psi
- UL Listed:
- No
- UPC:
- 051678520178
- Width:
- 7-9/20