This product requires certification to purchase.

FPS-20 BB HEAVY DUTY CTO FLOW SYSTEM

Pentair®

Big Blue FPS-20 BB HEAVY DUTY CTO FLOW SYSTEM

  • Fast #
  • Part #P152095
  • Item #10067267
  • Manufacturer Part #152095
5 out of 5 Customer Rating
Brand image
Pentair®

Big Blue FPS-20 BB HEAVY DUTY CTO FLOW SYSTEM

  • Fast #
  • Part #P152095
  • Item #10067267
  • Manufacturer Part #152095
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Whole house chlorine and bad taste & odor reduction.
  • NSF/ANSI Standard 53 certified to reduce cysts such as Cryptosporidium and Giardia by mechanical means.
  • Maximum filtration with minimal pressure drop - Proprietary Fibredyne technology provides minimal loss of water pressure over the effective life of the filter.
  • Reduces particles as small as 0.5 micron in size by mechanical means.
  • Integrated drain for easier cartridge change-outs.
  • Requires Certification

Specifications

ANSI:
NSF ANSI 53
Cartridge Type:
Drop-in
Collection:
Big Blue
Connection Size:
1-1/2
Contaminant Removal:
Sediment, Chlorine, Taste and Odor
Depth:
23-11/50 in
Diameter:
7-9/20 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Filter Life (Months):
12 mo
Filtering Material:
Yes
Filtering System:
Point of Entry
Flow Rate:
4 gpm
Height:
23-11/50 in
Installation Type:
Vertical
Length:
23-11/50 in
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
100
Minimum Temperature:
40
NSF:
NSF 53
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
90 psi
Temperature Range:
40 to 100 Deg F
UL Listed:
No
UPC:
051678023945
Weight:
12.7 lb
Width:
7-9/20 in