This product requires certification to purchase.

Rubber O-Ring for 152032

Pentair®

Big Blue Rubber O-Ring for 152032

  • Fast #
  • Part #P151122
  • Item #1233217
  • Manufacturer Part #151122
4.6 out of 5 Customer Rating
Brand image
Pentair®

Big Blue Rubber O-Ring for 152032

  • Fast #
  • Part #P151122
  • Item #1233217
  • Manufacturer Part #151122
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Authentic Pentair Replacement O-Ring for Opaque Big Blue Housings
  • Requires Certification

Documents


Specifications

CE Approved:
No
Collection:
Big Blue
Diameter:
5-12/25 in
Diameter - Inside 1:
5-7/16 in
Material:
Rubber
Material Type:
Buna-N
Maximum Temperature:
100
NSF Certified:
No
Origin:
Global
Product Type:
O-Ring
UL Listed:
No
UPC:
051678014479
Weight:
0.10 lb
Width:
5-12/25 in