TWO 20" BB 1" HOUSINGS ON UNIT MOUNTING BRACKET - ASSEMBLED
Big Blue TWO 20" BB 1" HOUSINGS ON UNIT MOUNTING BRACKET - ASSEMBLED
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Basic Filtration Systems consist of two filter housings, which are mounted in series, a Wall-mounting bracket and hardware included.
- For residential, commercial and industrial applications, allowing you to pick and choose the required filters to solve any specific water concern.
- All systems are shipped completely pre-assembled, saving valuable installation time.
- All systems are equipped with a pressure relief button to relieve housing pressure during cartridge changes.
- Manufactured of a durable polypropylene, offering an excellent chemical resistance.
Specifications
- Cartridge Type:
- Drop-in
- Collection:
- Big Blue
- Color Finish Name:
- Black, Blue, White
- Connection Size:
- 1
- Depth:
- 25-89/100
- Diameter:
- 15-1/4
- Diameter - Outside:
- 15-1/4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 25-89/100
- Length:
- 25-89/100
- Material:
- Steel, Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 90 psi
- Type:
- AMP160166
- UL Listed:
- No
- UPC:
- 051678601662
- Width:
- 15-1/4