This product requires certification to purchase.

WP5BB97P 5 Micron String Wound Sediment Filter Cartridge

Pentair®

Big Blue WP5BB97P 5 Micron String Wound Sediment Filter Cartridge

  • Fast #
  • Part #P35521443
  • Item #4375021
  • Manufacturer Part #355214-43
4.9 out of 5 Customer Rating
Brand image
Pentair®

Big Blue WP5BB97P 5 Micron String Wound Sediment Filter Cartridge

  • Fast #
  • Part #P35521443
  • Item #4375021
  • Manufacturer Part #355214-43
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Reduces fine sediment including rust, sand and scale particles.
  • Ideal for a wide range of sediment applications including municipal and well water, and are chemical resistant so they can be used with many industrial fluids.
  • Manufactured from a durable fibrous polypropylene media wound in a precise pattern around a rigid polypropylene core, providing greater surface area to maintain high flow rates.
  • Requires Certification

Specifications

Cartridge Type:
String Wound Cartridge, Sediment
Collection:
Big Blue
Contaminant Removal:
Sediment
Depth:
9-22/25 in
Diameter:
4-1/2 in
Filter Life (Months):
12 mo
Filter Size:
9.88 in x 4.5 in
Filtering Material:
Yes
Filtering System:
Point of Entry
Flow Rate:
20 gpm
Height:
9-22/25 in
IAPMO Listed:
No
Length:
9-22/25 in
Maximum Temperature:
165
Micron Rating:
5 Micron
Minimum Temperature:
40
NSF Certified:
No
Origin:
Domestic
Package Quantity:
Pack of 1
Temperature Range:
40 to 165 Deg F
UL Listed:
No
UPC:
051678006061
Width:
4-1/2 in