20" Polypropylene Felt Filter Bag for Sediment Reduction - Rated 50 Micron
BP Series 20" Polypropylene Felt Filter Bag for Sediment Reduction - Rated 50 Micron
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured from felt due to its high solids loading capabilities versus similar mesh fabrics
- A glazed finish, created by melting the outermost surface fibers, is used to produce a bond that reduces the possibility of migration
- Compatible with a broad range of corrosive fluids including organic solvents, oils, acids, alkalis and micro-organisms
Specifications
- CE Approved:
- No
- Collection:
- BP Series
- Contaminant Removal:
- Sediment
- Depth:
- 18
- Diameter:
- 4
- Flow Rate:
- 80 gpm
- Height:
- 18
- Length:
- 18
- Material:
- Polypropylene
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Filter Bag
- Type:
- AMP15539203
- UL Listed:
- No
- UPC:
- 051678392034
- Weight:
- 4.4
- Width:
- 4