Buna-N O-ring
Buna-N O-ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Authentic Pentair Replacement O-Ring for Big White Housings
Documents
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Diameter:
- 5-7/10 in
- EPA Compliant:
- No
- Material:
- Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- O-Ring
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 051678512548
- Weight:
- 0.10 lb
- Width:
- 5-7/10 in