Cast Iron Packer Jet Pump
Cast Iron Packer Jet Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2" Single pipe jet kit for Sta-Rite pump models SL, HL and FL
- 2" packer jet assemblies drop into 2" well case for deep-well use
- Rugged cast iron construction
- Has 1-1/4" male and 1" female taps
- Use with Sta-Rite Jet Pump models SL, HL and FL
- 90 day limited warranty
- Package contains jet assembly, O-rings and packer seals
Specifications
- Depth:
- 4 in
- Height:
- 16-1/4 in
- Length:
- 4 in
- NSF Certified:
- No
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- UL Listed:
- Yes
- Weight:
- 3 lb
- Width:
- 3-5/8 in