CBC-20 CARBON BLOCK
CBC-20 CARBON BLOCK
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Highly effective at reducing unwanted bad taste & odor and chlorine taste & odor from potable drinking water.
- Ideal choice for a wide range of residential, food service, commercial and industrial applications.
- Excellent polishing filters or pre-filters in applications requiring fine filtration and high capacity.
- Tested and Certified by NSF International to NSF/ANSI Standard 42 for material requirements only.
Specifications
- CE Approved:
- No
- Capacity:
- 45000 gal
- Contaminant Removal:
- Sediment, Chlorine, Taste and Odor
- Depth:
- 20 in
- Diameter:
- 2-22/25 in
- Flow Rate:
- 2 gpm
- Height:
- 20 in
- Length:
- 20 in
- Maximum Temperature:
- 180
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Origin:
- Global
- Product Type:
- Filter Cartridge
- UL Listed:
- No
- UPC:
- 051678309438
- Weight:
- 34 lb
- Width:
- 2-22/25 in