9-3/4 in. Plastic 20 gpm Pleated Cellulose Cartridge for ECP20-BB
ECP Series 9-3/4 in. Plastic 20 gpm Pleated Cellulose Cartridge for ECP20-BB
Package Quantity Info:
Each: 1 Case: 8 Pallet: 32-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replaces CP and HFCP series cartridges
- Special formulation of resin-impregnated cellulose and polyester fibers
- Provides higher wet strength than regular cellulose cartridges
- Minimal unloading and media migration
Specifications
- Cartridge Type:
- Pleated, Cellulose Polyester Cartridge
- Collection:
- ECP Series
- Contaminant Removal:
- Sediment
- Depth:
- 9-3/4
- Diameter:
- 4-1/2
- Filter Life (Months):
- 12
- Filter Size:
- 9.75 in x 4.5 in
- Filtering Material:
- Yes
- Filtering System:
- Whole House
- Flow Rate:
- 20 gpm
- Height:
- 9-3/4
- IAPMO Listed:
- No
- Length:
- 9-3/4
- Material:
- Plastic
- Material Type:
- Polyester
- Maximum Temperature:
- 125
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Origin:
- Global
- Temperature Range:
- 40 to 125 Deg F
- UL Listed:
- No
- UPC:
- 051678491430
- Width:
- 4-1/2