ECP1-10 PLEAT CELLULOSE Polyester
ECP Series ECP1-10 PLEAT CELLULOSE Polyester
Product Details
Product Details
- Manufactured from a special formulation of resin-impregnated cellulose and polyester fibers.
- This unique blend of materials provides a higher wet strength than regular cellulose cartridges.
- Provides high flow rates and dirt-holding capacity while maintaining extremely low pressure drop.
- Minimal unloading and media migration.
- Replaces Pentek CP and HFCP Series Cartridges.
Specifications
- CE Approved:
- No
- Collection:
- ECP Series
- Contaminant Removal:
- Sediment
- Depth:
- 9-3/4
- Diameter:
- 2-63/100
- Flow Rate:
- 10 gpm
- Height:
- 9-3/4
- Length:
- 9-3/4
- Maximum Temperature:
- 125
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Filter Cartridge
- Type:
- AMP25548143
- UL Listed:
- No
- Weight:
- 8.4
- Width:
- 2-63/100