ECP5-20BB 5 Micron Pleated Sediment Filter Cartridge
ECP5-20BB 5 Micron Pleated Sediment Filter Cartridge
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Replaces CP and HFCP series cartridges
- Special formulation of resin-impregnated cellulose and polyester fibers
- Provides higher wet strength than regular cellulose cartridges
- Minimal unloading and media migration
Specifications
- Cartridge Type:
- Pleated, Cellulose Polyester Cartridge
- Contaminant Removal:
- Sediment
- Depth:
- 20
- Diameter:
- 4-1/2
- Filter Life (Months):
- 12
- Filter Size:
- 20 in x 4-1/2 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Entry
- Flow Rate:
- 20 gpm
- Height:
- 20
- IAPMO Listed:
- No
- Length:
- 20
- Maximum Temperature:
- 125
- Micron Rating:
- 5 Micron
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Origin:
- Global
- Package Quantity:
- Pack of 1
- Temperature Range:
- 40 to 125 Deg F
- UL Listed:
- No
- UPC:
- 051678494431
- Width:
- 4-1/2