Lead Law Compliant EP-BB Carbon BRIQUETTE
EP Series Lead Law Compliant EP-BB Carbon BRIQUETTE
Product Details
Product Details
- Highly effective to control and reduce bad tastes & odors, chlorine included.
- High dirt-holding capacity maximizes utilization of the carbon block.
- Nominal 5-micron rating - manufactured using a process that yields this filtration rating capacity and high dirt-holding capacity at the same time.
- High porosity - Designed to prevent the cartridge from plugging before its adsorption capacity is exhausted, maximizing the utilization of the carbon while maintaining low pressure drop.
- Protected by a uniquely formulated polyolefin bilaminate pre-filter, designed to significantly increase the useful life of the cartridge by trapping sediment that typically plugs carbon block cartridges.
- Tested and Certified by NSF International to NSF/ANSI Standard 42 for material requirements only.
-
Lead Law Compliant
Specifications
- ANSI:
- NSF ANSI 42
- Capacity:
- 22000 gal
- Cartridge Type:
- Carbon
- Collection:
- EP Series
- Contaminant Removal:
- Sediment, Chlorine, Taste and Odor
- Depth:
- 9-3/4
- Diameter:
- 4-63/100
- Filter Life (Months):
- 12
- Filter Size:
- 9.75 in x 4.63 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Entry
- Flow Rate:
- 2 gpm
- Height:
- 9-3/4
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-3/4
- Maximum Temperature:
- 180
- Minimum Temperature:
- 40
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Origin:
- Domestic
- Temperature Range:
- 40 to 180 Deg F
- Type:
- AMP15554843
- UL Listed:
- No
- UPC:
- 051678548431
- Width:
- 4-63/100