This product requires certification to purchase.

10 in. Drop-In Replacement Cartridge For Foodservice Applications

Pentair® Everpure®

10 in. Drop-In Replacement Cartridge For Foodservice Applications

  • Fast #
  • Part #EEV910857
  • Item #10345719
  • Manufacturer Part #EV910857
3.5 out of 5 Customer Rating
Brand image
Pentair® Everpure®

10 in. Drop-In Replacement Cartridge For Foodservice Applications

  • Fast #
  • Part #EEV910857
  • Item #10345719
  • Manufacturer Part #EV910857
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 2 GPM
  • 0.5 Micron Rating
  • Requires Certification

Specifications

Capacity:
10000 gal
Depth:
2-87/100 in
Height:
9-3/4 in
Maximum Temperature:
100
Minimum Temperature:
40
Pressure - Maximum:
30 psi, 125 psi
Temperature Range:
40 to 100 Deg F
UPC:
054568549723