IN-12 Granular Activated Carbon Filter Cartridge, Pack of 6
IN-12 Granular Activated Carbon Filter Cartridge, Pack of 6
Package Quantity Info:
Pack: 1 Inner Pack: 1 Case: 1 Pallet: 14-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Granular activated carbon (GAC) reduces chlorine taste & odor
- Inhibits the formation of limescale which can shorten equipment life
- In-line design is compact and installs out-of-sight behind equipment
- Quick disconnect fittings for fast, simple installation
Documents
Specifications
- ANSI:
- ANSI 42
- Capacity:
- 4800 gal
- Cartridge Type:
- Inline
- Connection Size:
- 1/4
- Connection Type:
- FNPT
- Contaminant Removal:
- Chlorine Taste and Odor
- Diameter:
- 2-1/2 in
- Filter Life (Months):
- 6 mo
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Flow Rate:
- 0.75 gpm
- Height:
- 10-1/2 in
- Length:
- 12 in
- Material:
- Granular Activated Carbon
- Maximum Temperature:
- 100
- Minimum Temperature:
- 35
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Origin:
- Global
- Package Quantity:
- Pack of 6
- Pressure - High:
- 125
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 35 to 100 Deg F
- UL Listed:
- No
- UPC:
- 054568548382