This product requires certification to purchase.

2 gpm 0.5 Micron Sediment Water Filtration Cartridge

Pentair® Everpure®

2 gpm 0.5 Micron Sediment Water Filtration Cartridge

  • Fast #
  • Part #EEV960651
  • Item #7803934
  • Manufacturer Part #EV960651
4.1 out of 5 Customer Rating
Brand image
Pentair® Everpure®

2 gpm 0.5 Micron Sediment Water Filtration Cartridge

  • Fast #
  • Part #EEV960651
  • Item #7803934
  • Manufacturer Part #EV960651
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Reduces ice machine maintenance, service costs and downtime caused by scale buildup which can result in the clogging of distribution lines, malfunction of probes, floats, pumps, solenoids and valves, and higher energy consumption (as tested by Everpure)
  • Sanitary cartridge replacement is simple, quick and clean; internal filter parts are never exposed to handling or contamination
  • Leaves chlorine and chloramines within water that is supplied to equipment which helps to reduce slime growth in ice machine and ice bin
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
15000 gal
Diameter
3-1/4 in
Flow Rate
3.5 gpm
Height
20-3/4 in
Characteristics & Features
Contaminant Removal
Dirt, Sediment, Cysts
Filtering System
Point of Use
Electrical & Operational Information
Micron Rating
0.5 Micron
Warranty & Product Information
Filter Life (Months)
6 mon
Type
EEV960651
UPC
054568592934