This product requires certification to purchase.

2CB5-S Replacement Filter Cartridge, Pack of 6

Pentair® Everpure®

2CB5-S Replacement Filter Cartridge, Pack of 6

  • Fast #
  • Part #EEV961722
  • Item #10345776
  • Manufacturer Part #EV961722
3.8 out of 5 Customer Rating
Brand image
Pentair® Everpure®

2CB5-S Replacement Filter Cartridge, Pack of 6

  • Fast #
  • Part #EEV961722
  • Item #10345776
  • Manufacturer Part #EV961722
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1 GPM
  • 5 Micron Rating
  • Requires Certification

Documents


Specifications

Capacity:
3000 gal
Filter Life (Months):
6 mo
Filtering System:
Point of Use
Height:
10-1/4 in
Maximum Temperature:
100
Minimum Temperature:
35
Package Quantity:
Pack of 6
Pressure - Maximum:
10 psi, 125 psi
Temperature Range:
35 to 100 Deg F
UPC:
054568554338
Width:
3-1/4 in