3/8 in. Single Filter Head Only
3/8 in. Single Filter Head Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Depth:
- 5-1/4
- EPA Compliant:
- No
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.67 gpm
- Height:
- 7-59/100
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - High:
- 125
- Product Type:
- Filtering
- UL Listed:
- No
- UPC:
- 054568550835
- Width:
- 8-1/25