This product requires certification to purchase.

5-23/64 in. 5 mic Replacement Filter Cartridge

Pentair® Everpure®

5-23/64 in. 5 mic Replacement Filter Cartridge

  • Fast #
  • Part #EEV433913
  • Item #7180520
  • Manufacturer Part #EV433913
5 out of 5 Customer Rating
Brand image
Pentair® Everpure®

5-23/64 in. 5 mic Replacement Filter Cartridge

  • Fast #
  • Part #EEV433913
  • Item #7180520
  • Manufacturer Part #EV433913
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 42
Capacity:
1900 gal
Contaminant Removal:
Rust
Diameter:
5-23/64 in
Filtering Material:
Yes
Flow Rate:
1 gpm
Height:
18-9/16 in
IAPMO Listed:
No
Maximum Temperature:
86
Micron Rating:
5 Micron
NSF:
NSF 42
NSF Certified:
Yes
Pressure - High:
116
UL Listed:
No
UPC:
054568595331