7FC-L Replacement Filter Cartridge
7FC-L Replacement Filter Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 0.5 micron reduction
- Service flow: 1.8 to 2.7 gpm
- Rated capacity: 4,900 to 14,800 gallons
- Compatible with coldrink, QC7I, QL2, QL3B, QL3 heads, and high-flow CSR manifolds
- Certified under NSF/ANSI standards 42 and 53
- Reduces chlorine taste & odor and other offensive contaminants that can adversely affect the taste of beverages
- Improves the taste of fountain beverages and helps retain the drink's carbonation
- Increased capacity for extended reduction of chemical and mechanical contaminants
- Balanced cartridge for optimum performance in varying water qualities
- Protects drink system seals, pump, tubing and small orifices from clogging, corrosion and abrasive wear
Specifications
- ANSI:
- ANSI 42, ANSI 53
- Capacity:
- 7400 gal
- Cartridge Type:
- Replacement Cartridge
- Contaminant Removal:
- Chlorine Taste and Odor
- Diameter:
- 3-1/4 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Fits Model:
- QC7I, QL2, QL3B, QL3
- Flow Rate:
- 2.7 gpm
- Height:
- 20-3/4 in
- IAPMO Listed:
- No
- Maximum Temperature:
- 100
- Micron Rating:
- 0.5 Micron
- Minimum Temperature:
- 35
- NSF:
- NSF 53, NSF 42
- NSF Certified:
- Yes
- Origin:
- Domestic
- Package Quantity:
- Pack of 1
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- UPC:
- 054568593771