Air Gap in White
Air Gap in White
Frequently Purchased Together
Product Details
Specifications
- Air Gap Application:
- Vertical
- Application:
- Reverse Osmosis System
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 3/8 in
- Material:
- Zinc
- Number of Pieces:
- 4 Piece
- Package Quantity:
- Pack of 1