This product requires certification to purchase.

EC110 Replacement Filter Cartridge, Pack of 12

Pentair® Everpure®

EC110 Replacement Filter Cartridge, Pack of 12

  • Fast #
  • Part #EEV953412
  • Item #7346403
  • Manufacturer Part #EV953412
3.4 out of 5 Customer Rating
Brand image
Pentair® Everpure®

EC110 Replacement Filter Cartridge, Pack of 12

  • Fast #
  • Part #EEV953412
  • Item #7346403
  • Manufacturer Part #EV953412
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Transparent housing for visual inspection of clogging and contaminants
  • Easy, quick-change cartridge replacement
  • Cyst reduction
  • The bowl design fits most 10 & 20-inch drop-in systems
  • Clear housing lets you visually inspect trapped particles and makes determining when to change the cartridge easy
  • Durable slim bowl design makes cartridge change outs easy to handle
  • 10-micron sediment filtration
  • Tightly spun Ever pure EC110 sediment cartridge delivers 10-micron Nominal filtration
  • Extends the life of primary filter cartridges
  • Filters out large dirt and rust particles
  • Requires Certification

Specifications

Cartridge Type:
Filter
Contaminant Removal:
Dirt, Rust, Sediment
Diameter:
2-1/2 in
Fits Model:
E-10
Flow Rate:
5 gpm
Height:
9-3/4 in
Micron Rating:
10 Micron
Origin:
Domestic
Package Quantity:
Pack of 12
UPC:
054568553072