EC210 Replacement Filter Cartridge, Pack of 20
EC210 Replacement Filter Cartridge, Pack of 20
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Cartridge Type:
- Replacement, Sediment
- Contaminant Removal:
- Sediment
- Diameter:
- 2-1/2
- Filtering Material:
- Yes
- Fits Model:
- E-20
- Height:
- 20
- IAPMO Listed:
- No
- NSF Certified:
- No
- Package Quantity:
- Pack of 20
- UPC:
- 054568553096