LF EF-6000 FFLO REP CART 6 PK
EF Series LF EF-6000 FFLO REP CART 6 PK
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Pentair® Everpure® EF-6000 Replacement Cartridge delivers full flow, great-tasting, crisp, clean filtered water at a 2.2 gal/min
- Designed for filtering the water for the family kitchen or any high capacity area throughout your entire home
- Built-in water shut-off and 1/4 turn cartridge connection simplifies cartridge changes
- Reduces particles as small as 0.5 micron in size by mechanical means
- Retains vital minerals found naturally in water to ensure the health and delicious taste of your water
- NSF/ANSI Standard 53 Certified to reduce cysts such as Cryptosporidium and Giardia by mechanical means
- Helps prevent lime and scale build-up in water-using appliances
- Commercial grade metal canister protects the filter system from splitting or bursting
- NSF Certified under NSF/ANSI Standards 42 and 53; See individual system specification sheets for performance claims
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 42, ANSI 53
- CSA Certified:
- CSA B483.1
- Capacity:
- 6000 gal
- Collection:
- EF Series
- Contaminant Removal:
- Chlorine Taste and Odor, Cysts, Rust, Scale, Calcium, Taste and Odor, Lead, Sediment, Bacteriostatic
- Depth:
- 5 in
- Diameter:
- 3-1/4 in
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Filter Life (Months):
- 6 mo
- Filter Size:
- 3-1/4 in x 17 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Flow Rate:
- 2.2 gpm
- Height:
- 17 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Aluminum
- Maximum Temperature:
- 100
- Minimum Temperature:
- 35
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes
- Origin:
- Domestic
- Package Quantity:
- Pack of 6
- Pressure - High:
- 125
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 2 to 38 Deg C
- UPC:
- 054568593429
- Width:
- 6-1/4 in