2 gpm 3/8 in. Single Stage Water Filter System (Less Cartridge)
Everpure® 2 gpm 3/8 in. Single Stage Water Filter System (Less Cartridge)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 54-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Everpure®
- Connection Size:
- 3/8
- Depth:
- 5-1/4 in
- Filtering Material:
- No
- Flow Rate:
- 2 gpm
- Height:
- 14-1/4 in
- NSF Certified:
- No
- Temperature Range:
- 40 to 100 Deg F (4.4 to 38 Deg C)
- UL Listed:
- No
- UPC:
- 054568548412
- Weight:
- 5.5 lb
- Width:
- 9-1/4 in