This product requires certification to purchase.

5 gpm Drinking Water System 6 Pack

Pentair® Everpure®

H Series 5 gpm Drinking Water System 6 Pack

  • Fast #
  • Part #EEV927156
  • Item #5133316
  • Manufacturer Part #EV927156
4.9 out of 5 Customer Rating
Brand image
Pentair® Everpure®

H Series 5 gpm Drinking Water System 6 Pack

  • Fast #
  • Part #EEV927156
  • Item #5133316
  • Manufacturer Part #EV927156
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Helps prevent lime and scale buildup in water using appliances
  • Exclusive Micro-Pure filtration technology protects the pleated surface inside the cartridge
  • Dual-stage filtration design ensures maximum reduction of substances
  • Retains vital minerals found naturally in water to provide the health benefits and delicious taste of your water
  • NSF/ANSI standard 401 in addition to NSF/ANSI standard 42 & 53
  • The Pentair Ever pure signature metal canister delivers commercial-grade durability to protect the system from splitting or bursting
  • 30% larger cartridge provides better dirt-holding capacity
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 42, ANSI 53, ANSI 401
CSA Certified:
CSA B483.1
Capacity:
500 gal
Collection:
H Series
Connection Size:
1/4
Contaminant Removal:
Algae, Chloramine, Chlorine, Taste and Odor, Cloudiness, Cysts, Dirt, Lead, MTBE, Mold, Sediment, VOCs
Depth:
5 in
Diameter:
5 in
End Connection 1:
Adapter
End Connections:
Adapter
Filter Life (Months):
6 mo
Filtering Material:
Yes
Filtering System:
Point of Use
Flow Rate:
0.5 gpm
Height:
22 in
Installation Type:
Cabinet Mount, Wall Mount, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Aluminum
Maximum Temperature:
100
Minimum Temperature:
35
NSF:
NSF 42, NSF 53, NSF 401
NSF Certified:
Yes
Origin:
Domestic
Package Quantity:
Pack of 6
Pressure - Maximum:
125 psi
Temperature Range:
2 to 38 Deg C
UL Listed:
Yes
UPC:
054568593221
Weight:
10 lb
Width:
5 in