H-300-HSD Replacement Filter Cartridge
H Series H-300-HSD Replacement Filter Cartridge
Package Quantity Info:
Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Exclusive Micro-pure filter material reduces contaminants commonly found in tap water
- Commercial grade metal canister protects the filter system from splitting or bursting
- Retains vital minerals found naturally in water to ensure the clean, crisp taste of your water
- Absorbs common earthy, moldy, fishy tastes, and odors
- Built-in water shut-off allows for easier cartridge changes
- Helps prevent lime and scale build-up in water appliances
Specifications
- CSA Certified:
- CSA B483.1
- Capacity:
- 300 gal
- Collection:
- H Series
- Contaminant Removal:
- Chlorine, Taste and Odor
- Filter Life (Months):
- 6 mo
- Filter Size:
- 5.25 in W x 12.60 in H x 5.25 in D
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Flow Rate:
- 0.5 gpm
- Height:
- 17-1/5 in
- Material:
- Aluminum
- Maximum Temperature:
- 100
- Minimum Temperature:
- 35
- NSF:
- NSF 42, NSF 53, NSF 401
- NSF Certified:
- Yes
- Origin:
- Domestic
- Package Quantity:
- Pack of 1
- Pressure - High:
- 125
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 2 to 38 Deg C
- UL Listed:
- Yes
- UPC:
- 054568550576
- Width:
- 6-1/5 in