This product requires certification to purchase.

i40002 Replacement Filter Cartridge

Pentair® Everpure®

i40002 Replacement Filter Cartridge

  • Fast #
  • Part #EEV961232
  • Item #10345767
  • Manufacturer Part #EV961232
3.8 out of 5 Customer Rating
Brand image
Pentair® Everpure®

i40002 Replacement Filter Cartridge

  • Fast #
  • Part #EEV961232
  • Item #10345767
  • Manufacturer Part #EV961232
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1.67 GPM
  • 0.5 Micron Rating
  • Requires Certification

Documents


Specifications

Capacity:
12000 gal
Filter Life (Months):
6 mo
Filtering System:
Point of Use
Height:
25 in
Maximum Temperature:
100
Minimum Temperature:
35
Package Quantity:
Pack of 1
Pressure - Maximum:
10 psi, 125 psi
Temperature Range:
35 to 100 Deg F
UPC:
054568559210
Width:
3-1/4 in