This product requires certification to purchase.

PF-i20002 Ice Maker Filter System

Pentair® Everpure®

Insurice® PF-i20002 Ice Maker Filter System

  • Fast #
  • Part #EEV932421
  • Item #4410067
  • Manufacturer Part #EV932421
4.9 out of 5 Customer Rating
Brand image
Pentair® Everpure®

Insurice® PF-i20002 Ice Maker Filter System

  • Fast #
  • Part #EEV932421
  • Item #4410067
  • Manufacturer Part #EV932421
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Reduces water related ice machine problems caused by scale build up from dirt and dissolved minerals
  • New and improved Micro-Pure II® media inhibits the growth of bacteria
  • Reduced chlorine taste and odor and other offensive contaminants
  • Requires Certification

Specifications

Capacity:
9000 gal
Collection:
Insurice®
Contaminant Removal:
Chlorine Taste, Chlorine Odor
Diameter:
6-5/8 in
Filtering Material:
Yes
Filtering System:
Point of Use
Flow Rate:
1.67 gpm
Height:
25-33/100 in
NSF:
NSF 42, NSF 53
NSF Certified:
Yes
Package Quantity:
Pack of 1
Pressure - Maximum:
125 psi
Temperature Range:
35 to 100 Deg F
UPC:
054568559593