This product requires certification to purchase.

Insurice Quad-i40002 48K gal. 6.7 gpm Water Filter System

Pentair® Everpure®

Insurice Quad-i40002 48K gal. 6.7 gpm Water Filter System

  • Fast #
  • Part #EEV932504
  • Item #10345747
  • Manufacturer Part #EV932504
4.6 out of 5 Customer Rating
Brand image
Pentair® Everpure®

Insurice Quad-i40002 48K gal. 6.7 gpm Water Filter System

  • Fast #
  • Part #EEV932504
  • Item #10345747
  • Manufacturer Part #EV932504
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 6.7 GPM
  • 0.2 Micron Rating
  • Requires Certification

Documents


Specifications

Capacity:
48000 gal
Depth:
5-1/2
Height:
29-69/100
Maximum Temperature:
100
Minimum Temperature:
35
Pressure - Maximum:
10 psi, 125 psi
Temperature Range:
35 to 100 Deg F
Type:
EEV932504
UPC:
054568552044
Weight:
17.85
Width:
24-3/5